EATON P29G11S05F Dry Mini Power Center, 208 VAC Primary, 120/240 VAC Secondary, 60 Hz, 1 Phase

Item: BH6FUT Model: P29G11S05F
In Stock

Get it by Tuesday, Jun 17

€12,284.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Coil MaterialAluminum
Frame284
Height29 1/2"
Length8.9"
Nema Enclosure RatingNEMA 3R
NotesFD Type Primary Breaker
Phase1
Primary Voltage208V
Secondary Voltage120/240V
Tap Size2 at -5% FCBN
Temperature Rise115°C
TypeMini Power Center
Va Rating5 kVA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldIndoor, Outdoor
Weight145 lbs.
Width11.9"
Wiring Connection128A5K

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)74.93
Ship length (cm)22.61
Ship width (cm)30.23
Country of OriginUS

Product Variants

ProductModelHeightPhaseEnclosure MaterialPrice
EATON P24G11S05CUB | BH6FTH P24G11S05CUB1"--€11,595.00
EATON P24G11S05CU | BH6FTP P24G11S05CU29 1/2"--€9,431.75
EATON P24G11S15CUB | BH6FTQ P24G11S15CUB1"--€19,629.88
EATON P24G11S05SS | BH6FTR P24G11S05SS29 1/2"1Stainless Steel€8,850.76
EATON P24G11S05 | BH6FTT P24G11S0529 1/2"1-€7,997.83
EATON P24G11S10CUSS | BH6FTU P24G11S10CUSS32 1/2"1Stainless Steel€14,821.31
EATON P24G11S07CUB | BH6FTV P24G11S07CUB1"--€13,927.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON P29G11S05F Dry Mini Power Center, 208 VAC Primary, 120/240 VAC Secondary, 60 Hz, 1 Phase
€12,284.47 /unit