Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-362 Phillips Drive Pan Head Screw, PK 50, #8-32 Thread Size, 3/4 Inch Length | CU7JXE

USA SEALING ZSCRW-362 Screw, 8-32 Thread Size, SS, 3/4 In Lg., Std Machine Screw, Pan, 50 Pk

Item: CU7JXE Model: ZSCRW-362Cross Ref: 61JH23
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
GradeGrade 316
Head Height0.115"
Head TypePan
Head Width0.322"
Includes NutsNo
Includes WashersNo
Length3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread Size#8-32
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DrivePhillips
Drive Size#2
Fastener Length3/4"
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Screw Size#8

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-362 Screw, 8-32 Thread Size, SS, 3/4 In Lg., Std Machine Screw, Pan, 50 Pk
€19.89 /pack