EATON OLI363FDJC-00VP | BH6FGD

EATON OLI363FDJC-00VP Line Isolation Switch, 100A, Galvanized Steel, 3-Pole, Three-Wire, 600 V

Item: BH6FGD Model: OLI363FDJC-00VP
In Stock

Get it by Thursday, Jun 12

€7,645.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIsolation Switch
Amps100A
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionClass J Fusible
Fuse ConfigurationFusible Without Neutral
Length21.49"
Nema Enclosure RatingNEMA 12, NEMA 3R
Number Of Wires3
Product Height9 6/25"
Product NameEaton Oem Line Isolation Switch
Product Width16 2/25"
Special FeaturesVoltage Portal
TypeOEM Line Isolation Switch
Voltage600V

Shipping Info:

Ship weight (kg) 18
Ship height (cm)23.47
Ship length (cm)54.58
Ship width (cm)40.84
Country of OriginUS

Product Variants

ProductModelAmpsVoltagePrice
EATON OLI362FDJA-0000 | BH6FEY OLI362FDJA-000060A600V€5,776.44
EATON OLI362FDJB-0000 | BH6FEZ OLI362FDJB-000060A600V€7,607.99
EATON OLI362FDJC-00VP | BH6FFB OLI362FDJC-00VP60A600V€6,644.84
EATON OLI362FDJA-00VP | BH6FFD OLI362FDJA-00VP60A600V-
RFQ
EATON OLI362FDJC-0000 | BH6FFE OLI362FDJC-000060A600V€6,024.83
EATON OLI362FDJB-00VP | BH6FFF OLI362FDJB-00VP60A600V€9,058.53
EATON OLI362FWJA-0000 | BH6FFG OLI362FWJA-000060A600V€12,256.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON OLI363FDJC-00VP Line Isolation Switch, 100A, Galvanized Steel, 3-Pole, Three-Wire, 600 V
€7,645.54 /unit