Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5VAT9 Air Cylindr Universal 39.375 Inch Length Steel | AE6URD

SPEEDAIRE 5VAT9 Air Cylindr Universal 39.375 Inch Length Steel

Item: AE6URD Model: 5VAT9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€823.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialSteel
Bore Dia.1 1/2"
ColorBlack
Cushion TypeAdjustable
End Cap MaterialSteel
FinishBlack
Magnetic PistonNo
Max. Load441 lbs.
Max. Pressure250 psi
Mounting TypeUniversal
Overall Length39 3/8"
Piston MaterialSteel
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.5/8"
Rod Thread Length3/4"
Rod Thread Size1/2"-20
Single Acting/double ActingDouble Acting
Stroke34"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialSteel
TypeNFPA
Body Material FinishBlack Oxide
Bore Diameter1 1/2"
Cylinder ActionDouble Acting
Cylinder TypeTie Rod
For Fluid TypeAir
Maximum Operating Pressure250 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-20°F
MountingTapped Hole
Mounting OrientationMultiposition
Overall Height39 3/8"
Piston Rod Material FinishChrome Plated
Rod Diameter5/8"
StandardsNFPA
Stroke Length34"

Shipping Info:

Ship weight (kg) 6.37
Ship height (cm)15.24
Ship length (cm)121.92
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthTube MaterialBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressurePrice
SPEEDAIRE 5VAF2 Air Cylinder Universal 5.875 Inch Length Steel | AE6UMG 5VAF21/2"5 7/8"Aluminum1 1/2"SteelNoUniversal250 psi€372.82
SPEEDAIRE 5VAF3 Air Cylinder Universal 6.875 Inch Length Steel | AE6UMH 5VAF31 1/2"6 7/8"Aluminum1 1/2"SteelNoUniversal250 psi€374.69
SPEEDAIRE 5VAF4 Air Cylinder Universal 7.875 Inch Length Steel | AE6UMJ 5VAF42 1/2"7 7/8"Aluminum1 1/2"SteelNoUniversal250 psi€372.82
SPEEDAIRE 5VAF5 Air Cylinder Universal 8.875 Inch Length Steel | AE6UMK 5VAF53 1/2"8 7/8"Aluminum1 1/2"SteelNoUniversal250 psi€359.93
SPEEDAIRE 5VAF6 Air Cylinder Universal 9.875 Inch Length Steel | AE6UML 5VAF64 1/2"9 22/25"Aluminum1 1/2"SteelNoUniversal250 psi€359.95
SPEEDAIRE 5VAF7 Air Cylindr Universal 10.875 Inch Length Steel | AE6UMM 5VAF75 1/2"10 7/8"Aluminum1 1/2"SteelNoUniversal250 psi€372.82
SPEEDAIRE 5VAK5 Air Cylindr Universal 11.375 Inch Length Steel | AE6UNV 5VAK56"11 3/8"Steel1 1/2"SteelNoUniversal250 psi€583.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VAT9 Air Cylindr Universal 39.375 Inch Length Steel
€823.71 /unit