EATON NZMN2-AF225-NA | BH6FBY

EATON NZMN2-AF225-NA Molded Case Circuit Breaker, 690 VAC/750 VDC, 225A, 50 kA Interrupt, 3P

Item: BH6FBY Model: NZMN2-AF225-NA
In Stock

Get it by Tuesday, Jun 17

€6,689.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Adjustment Range Short-circuit Release1500-2500A Delayed
Amperage Rating225A
Circuit Breaker TypeNZMN2
ClassDistribution Circuit Protection
ConnectionFront Screw
FrameNZM2
Height4.134"
Interrupt Rating50 kAIC
Length5.866"
Number Of Poles3
Overload Range225A
Setting Range Ol Protector225A
Short-circuit Breaking Capacity50 kAIC
Trip TypeThermal-magnetic
Voltage690V AC/750V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight5.386 lbs.
Width4.134"

Shipping Info:

Ship weight (kg) 2.4237
Ship height (cm)10.5
Ship length (cm)14.9
Ship width (cm)10.5
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMN2-AF225-NA Molded Case Circuit Breaker, 690 VAC/750 VDC, 225A, 50 kA Interrupt, 3P
€6,689.97 /unit