EATON NZMH4-VEF600-NA | BH6EZH

EATON NZMH4-VEF600-NA Molded Case Circuit Breaker, Nzm4-Frame, 3-Pole, 600A, 690 Vac, 85 Kaic At 480 Vac

Item: BH6EZH Model: NZMH4-VEF600-NA
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Amperage Rating600A
Circuit Breaker TypeNZMH4
ClassSelective And Generator Protection
ConnectionFront Screw
FrameNZM4
Height8.14"
Interrupt Rating85 kAIC at 480V AC
Length8.14"
Number Of Poles3
Trip TypeThermal-magnetic
Voltage690V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8.14"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)20.68
Ship length (cm)20.68
Ship width (cm)20.68
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMH4-VEF600-NA Molded Case Circuit Breaker, Nzm4-Frame, 3-Pole, 600A, 690 Vac, 85 Kaic At 480 Vac