Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5VKV8 Cylinder Mounting Hardware Foot Bracket | AE6VWZ

SPEEDAIRE 5VKV8 Cylinder Mounting Hardware Foot Bracket

Item: AE6VWZ Model: 5VKV8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Mounting Hardware
MaterialAluminum
MountingFoot Bracket
Overall Length2 5/8"
Compatible With BrandSpeedAire
Fits Bore Diameter3/4", 7/8", 1 1/16"
Mount TypeFoot
Overall Height1 3/8"
Overall Width1"
Product TypeFoot Bracket

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)6.35
Ship length (cm)12.7
Ship width (cm)12.7
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall LengthBore Dia.FitsMountingMaterialThread TypePrice
SPEEDAIRE 5VKV6 Cylinder Mounting Pivot Bracket With Pin | AE6VWX 5VKV62"--Pivot BracketAluminum-€13.11
SPEEDAIRE 5VKV7 Cylinder Mounting Rod Clevis With Pin | AE6VWY 5VKV72 5/8"1 3/4", 2", 2 1/2"1-3/4", 2", 2-1/2"Rod Clevis--€10.35
SPEEDAIRE 5VKV9 Cylinder Mounting Hardware Pivot Bracket | AE6VXA 5VKV91 5/8"--Pivot BracketAluminum-€5.24
SPEEDAIRE 5VKW0 Cylinder Mounting Rod Clevis With Pin | AE6VXB 5VKW02 5/8"--Rod Clevis--€5.94
SPEEDAIRE 5VKW1 Cylinder Mounting Hdw Foot Bracket | AE6VXC 5VKW14 1/8"1 1/4", 1 1/2"1-1/4", 1-1/2"Foot BracketAluminum-€7.04
SPEEDAIRE 5VKW3 Cylinder Mounting Hdw Pivot Bracket | AE6VXE 5VKW3-1 1/2"1.5"Pivot BracketAluminumNPT€9.30
SPEEDAIRE 5VKW6 Cylinder Mounting Hdw Foot Bracket | AE6VXH 5VKW6---Foot BracketAluminum-€9.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VKV8 Cylinder Mounting Hardware Foot Bracket
€5.15 /unit