EATON NZMH3-AEF500-NA | BH6EYF

EATON NZMH3-AEF500-NA Molded Case Circuit Breaker, Nzm3-Frame, 1000-4000A Delayed, 3-Pole, 550A, 600 Vac

Item: BH6EYF Model: NZMH3-AEF500-NA
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Amperage Rating550A
Circuit Breaker TypeNZMH3
ClassDistribution Circuit Protection
ConnectionFront Screw
FrameNZM3
Height6.53"
Interrupt Rating100 kAIC at 480V AC
Length6.53"
Number Of Poles3
Overload Range500A
Setting Range Ol Protector500A
Short-circuit Breaking Capacity150 kAIC
Trip Rating1000-4000A
Trip TypeThermal-magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6.53"

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)16.59
Ship length (cm)16.59
Ship width (cm)16.59
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesPrice
EATON NZMN3-AEF550-NA | BH6FDK NZMN3-AEF550-NANZMN3690V AC3€12,478.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMH3-AEF500-NA Molded Case Circuit Breaker, Nzm3-Frame, 1000-4000A Delayed, 3-Pole, 550A, 600 Vac