EATON NZMB2-S63-CNA | BH6EVE

EATON NZMB2-S63-CNA Molded Case Circuit Breaker, Nzm2-Frame, Nzmb2 Type, 3-Pole, 63A, 440 Vac, 25 Kaic

Item: BH6EVE Model: NZMB2-S63-CNA
In Stock

Get it by Friday, Jun 13

€1,602.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Adjustment Range Short-circuit Release800-1250A Delayed
Amperage Rating63A
Circuit Breaker TypeNZMB2
ClassMotor Protection Without Overload Release
ConnectionScrew
FeaturesThermomagnetic Switch Off
FrameNZM2
Height7 6/25"
Interrupt Rating25 kAIC
Length4.05"
Number Of Poles3
Rated Operational Current30 kW at 230V AC 55 kW at 400V AC
Setting Range Ol Protector80-100A
Short-circuit Breaking Capacity150 kAIC
Trip TypeMagnetic Only
Voltage440V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)18.39
Ship length (cm)10.29
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMB2-S63-CNA Molded Case Circuit Breaker, Nzm2-Frame, Nzmb2 Type, 3-Pole, 63A, 440 Vac, 25 Kaic
€1,602.19 /unit