Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 201-158 Mechanical Snap Gauge | CT3RDC

MITUTOYO 201-158 Mechanical Snap Gauge

Item: CT3RDC Model: 201-158Cross Ref: 39X313
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€906.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
Anvil Retracting Stroke:2 mm
Digital/analog:Analog
Flatness:1 µm
Inch-metric:Inch
Measuring Face:Carbide-tipped, micro-lap finish (13.5x12 mm)
Measuring Force:12 - 18 N
Parallelism:0,0002"
Range:7 - 8 "
Remarks:For indicator with 9.52 mm stem
Repeatability:2 µm

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MITUTOYO 201-157 Mechanical Snap Gauge | CT3RDA 201-157201-157€853.96
MITUTOYO 201-152 Mechanical Snap Gauge | CT3RDB 201-152201-152€641.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 201-158 Mechanical Snap Gauge
€906.70 /unit