EATON NZMB1-S18-CNA | BH6EQV

EATON NZMB1-S18-CNA Molded Case Circuit Breaker, Nzm1-Frame, Magnetic Only Trip, 208-338A, 3-Pole, 18A

Item: BH6EQV Model: NZMB1-S18-CNA
In Stock

Get it by Wednesday, Jun 11

€2,782.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating18A
Circuit Breaker TypeNZMB1
ClassMotor Protection Without Overload Release
FeaturesMagnetic Switch Off
FrameNZM1
Height5.71"
Interrupt Rating25 kAIC
Length2 17/25"
Number Of Poles3
Rated Operational Current5.5 kW at 230V AC 11 kW at 400V AC
Short-circuit Breaking Capacity25 kAIC
Trip Rating208-338A
Trip TypeMagnetic Only
Voltage480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3.54"

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)14.5
Ship length (cm)6.81
Ship width (cm)8.99
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMB1-S18-CNA Molded Case Circuit Breaker, Nzm1-Frame, Magnetic Only Trip, 208-338A, 3-Pole, 18A
€2,782.81 /unit