BUSSMANN WCF3RN Specialty Fuse, 3 A, 690 VAC, Fast Blow | BC8EDE

BUSSMANN WCF3RN Specialty Fuse, 3A, 690VAC

Item: BC8EDE Model: WCF3RN
In Stock

Get it by Thursday, Jun 12

€46.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuses
Ac Voltage690V AC
Amps3A
Body StyleSquare
Fuse GroupCubefuse
Fuse TypeFast Blow
Indicator StyleWithout Indicator
Interrupt Rating50 kA at 690V
Mounting TypeDIN
PackagingBulk
Product TypeWind Cube Fuse
SeriesWCF Series , WCF_RN Series
Speed TypeFast Blow
Termination TypeRadial Blade Plug In
TypeCube Fuse Wind
Visual IndicationWithout Indicator
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)4.78
Ship width (cm)1.91

Product Details:

    • WCF_RN Series

Product Variants

ProductModelAmpsInterrupt RatingMounting TypeVisual IndicationBody StyleTermination TypeAc VoltageTypePrice
BUSSMANN WCF100RN Specialty Fuse, 100 A, 690 VAC, Fast Blow | BC8QKY WCF100RN100A30 kA at 690VDINWithout IndicatorSquareRadial Blade Plug In690V ACCube Fuse Wind€163.81
BUSSMANN WCF30RN Specialty Fuse, 30 A, 690 VAC, Fast Blow | BC8QRZ WCF30RN30A50 kA at 690VDINWithout IndicatorSquareRadial Blade Plug In690V ACCube Fuse Wind€46.55
BUSSMANN WCF6RN Specialty Fuse, 6 A, 690 VAC, Fast Blow | BC8VUV WCF6RN6A50 kA at 690VDin MountWithout IndicatorSquareRadial Blade Plug In690V ACCube Fuse Wind€46.55
BUSSMANN WCF25RN Specialty Fuse, 25 A, 690 VAC, Fast Blow | BD2ELW WCF25RN25A50 kA at 690VDINWithout IndicatorSquareRadial Blade Plug In690V ACCube Fuse Wind€46.55
BUSSMANN WCF10RN Specialty Fuse, 10 A, 690 VAC, Fast Blow | BD2MKH WCF10RN10A50 kA at 690VDINWithout IndicatorSquareRadial Blade Plug In690V ACCube Fuse Wind€46.55
BUSSMANN WCF80RN Specialty Fuse, 80 A, 690 VAC, Fast Blow | BD2RMY WCF80RN80A30 kA at 690VDINWithout IndicatorSquareRadial Blade Plug In690V ACCube Fuse Wind€163.81
BUSSMANN WCF90RN Specialty Fuse, 90 A, 690 VAC, Fast Blow | BD2UTR WCF90RN90A30 kA at 690VDin MountWithout IndicatorSquareRadial Blade Plug In690V ACCube Fuse Wind€163.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN WCF3RN Specialty Fuse, 3A, 690VAC
€46.55 /unit