EATON NZMB1-M40 | BH6EQK

EATON NZMB1-M40 Molded Case Circuit Breaker, Nzm1-Frame, 640-1120A, 3-Pole, 40A, 440 Vac

Item: BH6EQK Model: NZMB1-M40
In Stock

Get it by Thursday, Jun 12

€2,926.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating40A
Circuit Breaker TypeNZMB1
ClassMotor Protection
FeaturesPhase Failure Sensitive, Thermomagnetic Switch Off
FrameNZM1
Height5.71"
Interrupt Rating25 kAIC
Length2 17/25"
Number Of Poles3
Rated Operational Current45 kW at 400V AC 22 kW at 230V AC
Setting Range Ol Protector63-80A
Short-circuit Breaking Capacity25 kAIC
Trip Rating640-1120A
Trip TypeThermal-magnetic
Voltage440V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight2.37 lbs.
Width3.54"

Shipping Info:

Ship weight (kg) 1.0665
Ship height (cm)14.5
Ship length (cm)6.81
Ship width (cm)8.99
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON NZMB1-A125-NA | BH6ENX NZMB1-A125-NANZMB13480V AC-€3,680.71
EATON NZMB1-4-A25 | BH6EPC NZMB1-4-A25NZMB14440V AC--
RFQ
EATON NZMB1-A25-NA | BH6EPF NZMB1-A25-NANZMB13480V AC--
RFQ
EATON NZMB1-4-A80 | BH6EPH NZMB1-4-A80NZMB14440V AC-€2,073.07
EATON NZMB1-A100-NA | BH6EPJ NZMB1-A100-NANZMB13480V AC-€2,232.86
EATON NZMB1-A40 | BH6EPK NZMB1-A40NZMB13440V AC-€1,179.74
EATON NZMB1-A40-NA | BH6EPL NZMB1-A40-NANZMB13480V AC-€1,716.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMB1-M40 Molded Case Circuit Breaker, Nzm1-Frame, 640-1120A, 3-Pole, 40A, 440 Vac
€2,926.56 /unit