EATON NZM4-XTVDVR-60-NA | BH6EPE

EATON NZM4-XTVDVR-60-NA Door Coupling Rotary Handle, Emergency Stop

Item: BH6EPE Model: NZM4-XTVDVR-60-NA
In Stock

Get it by Thursday, Jun 12

€1,532.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
ColorRed
For Use WithNzm4
Frame SizeFrame J-K
Handle Length60"
Height5.1"
Length9.1"
SeriesSeries Nzm
Shaft Length60 mm
Special FeaturesSuitable For Switch-Disconnector, Na Type, Emergency Stop, Power Circuit Breaker, Lockable, Double
TypeDoor Coupling Rotary Handle
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight3.924 lbs.
Width1.378"

Shipping Info:

Ship weight (kg) 1.7658
Ship height (cm)12.95
Ship length (cm)23.11
Ship width (cm)3.5
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON NZM1-XTVD-0 | BH6ECY NZM1-XTVD-0Nzm1€618.39
EATON NZM1-XTVD | BH6EDB NZM1-XTVDNzm1(-4), Pn1(-4), N1(-4)€372.72
EATON NZM1-XTVD-60 | BH6EDE NZM1-XTVD-60Nzm1€621.03
EATON NZM1-XTVD-NA | BH6EDG NZM1-XTVD-NANzm1€354.82
EATON NZM1-XTVDV-0-NA | BH6EDH NZM1-XTVDV-0-NANzm1-
RFQ
EATON NZM1-XTVDVR-0-NA | BH6EDJ NZM1-XTVDVR-0-NANzm1€832.67
EATON NZM1-XTVDVR-60 | BH6EDK NZM1-XTVDVR-60Nzm1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZM4-XTVDVR-60-NA Door Coupling Rotary Handle, Emergency Stop
€1,532.77 /unit