EATON NS4-1200-NA | BH6DQQ

EATON NS4-1200-NA Circuit Breaker, 600VAC, 1200 70 kA Interrupt, 3P, Case Switch Trip

Item: BH6DQQ Model: NS4-1200-NA
In Stock

Get it by Tuesday, Jun 10

€45,756.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect
Amps Rating1200A
ConnectionFront Screw
Frame SizeFrame J-K
Height15.787"
Length8.15"
Number Of Poles3
SeriesSeries Nzm
TerminalsScrew
TypeMolded Case Switch
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8.268"

Shipping Info:

Ship weight (kg) 20.8336
Ship height (cm)40.1
Ship length (cm)20.7
Ship width (cm)21
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON N2-4-160-S1-DC | BH4ZQT N2-4-160-S1-DCN2-4-160-S1-DC€6,582.71
RFQ
EATON N1-4-100 | BH4ZQW N1-4-100N1-4-100€3,216.77
EATON N1-4-63 | BH4ZQX N1-4-63N1-4-63€2,603.80
EATON N3-4-400 | BH4ZRP N3-4-400N3-4-400€12,113.07
RFQ
EATON N3-4-320-S1-DC | BH4ZRR N3-4-320-S1-DCN3-4-320-S1-DC€17,697.66
RFQ
EATON N4-1000 | BH4ZVA N4-1000N4-1000€35,395.31
EATON N4-4-1400-S1-DC | BH4ZVG N4-4-1400-S1-DCN4-4-1400-S1-DC€103,948.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NS4-1200-NA Circuit Breaker, 600VAC, 1200 70 kA Interrupt, 3P, Case Switch Trip
€45,756.24 /unit