EATON N1-4-100 | BH4ZQW

EATON N1-4-100 Toggle Disconnect, 690 VAC, 100A, 4P

Item: BH4ZQW Model: N1-4-100
In Stock

Get it by Tuesday, Jun 10

€3,216.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect
ConnectionFrame Clamp
Height5.7"
Length3 1/2"
Mounting TypeFix
Number Of Poles4
Rated Control Supply Voltage690V
SeriesSeries Nzm
TypeSwitch Disconnector
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.7"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)14.48
Ship length (cm)8.89
Ship width (cm)11.94
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON N2-4-160-S1-DC | BH4ZQT N2-4-160-S1-DCN2-4-160-S1-DC€6,582.71
RFQ
EATON N1-4-63 | BH4ZQX N1-4-63N1-4-63€2,603.80
EATON N3-4-400 | BH4ZRP N3-4-400N3-4-400€12,113.07
RFQ
EATON N3-4-320-S1-DC | BH4ZRR N3-4-320-S1-DCN3-4-320-S1-DC€17,697.66
RFQ
EATON N4-1000 | BH4ZVA N4-1000N4-1000€35,395.31
EATON N4-4-1400-S1-DC | BH4ZVG N4-4-1400-S1-DCN4-4-1400-S1-DC€103,948.28
RFQ
EATON NS1-100-NA | BH6DQH NS1-100-NANS1-100-NA€2,142.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON N1-4-100 Toggle Disconnect, 690 VAC, 100A, 4P
€3,216.77 /unit