EATON NS2-250-NA | BH6DRA

EATON NS2-250-NA Molded Case Circuit Breaker, 690 VAC, 250A, 150 kA Interrupt, 3P

Item: BH6DRA Model: NS2-250-NA
In Stock

Get it by Monday, Jun 16

€5,183.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect
ConnectionFront Screw
Frame SizeFrame J-K
Height7.283"
Length5.866"
Number Of Poles3
SeriesSeries Nzm
TerminalsScrew
TypeAccessories And Terminals
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight5.287 lbs.
Width4.134"

Shipping Info:

Ship weight (kg) 2.3792
Ship height (cm)18.5
Ship length (cm)14.9
Ship width (cm)10.5
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON N2-4-160-S1-DC | BH4ZQT N2-4-160-S1-DCN2-4-160-S1-DC€6,582.71
RFQ
EATON N1-4-100 | BH4ZQW N1-4-100N1-4-100€3,216.77
EATON N1-4-63 | BH4ZQX N1-4-63N1-4-63€2,603.80
EATON N3-4-400 | BH4ZRP N3-4-400N3-4-400€12,113.07
RFQ
EATON N3-4-320-S1-DC | BH4ZRR N3-4-320-S1-DCN3-4-320-S1-DC€17,697.66
RFQ
EATON N4-1000 | BH4ZVA N4-1000N4-1000€35,395.31
EATON N4-4-1400-S1-DC | BH4ZVG N4-4-1400-S1-DCN4-4-1400-S1-DC€103,948.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NS2-250-NA Molded Case Circuit Breaker, 690 VAC, 250A, 150 kA Interrupt, 3P
€5,183.37 /unit