Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON NGR10011BN00N Rocker Switch, Rocker Switch, Spst, Off/On, 2 Connections | CP4AVJ

EATON NGR10011BN00N Rocker Switch, Rocker Switch, Spst, Off/On, 2 Connections

Item: CP4AVJ Model: NGR10011BN00NCross Ref: 21EV65
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRocker Switch
Ac Contact Rating10A @ 250V AC 15A @ 125V AC
Contact FormSPST
Dc Contact Rating15A @ 28V DC
Mounting Hole0.867" x 1.734"
Number Of Connections2
Special FeaturesNon-Illuminated
Switch FunctionOff/On
Ip RatingIP42
Mounting Hole Length1.73"
Mounting Hole Width0.87"
Number Of Positions2
Operating Temperature - Maximum185°F
Operating Temperature - Minimum-40°F
Operator IlluminationNon Illuminated
Overall Depth2.25"
Overall Height1.97"
Overall Width1.02"
Product TypeRocker Switch
Resistance PropertiesDust Resistant, Watertight
SeriesNGR Series
StandardsCSA, ROHS, UL LISTED
Switch ActionOff/On
Terminal Connection Type0.25" Quick Connect Tab

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelContact FormNumber Of ConnectionsHpMounting HoleAc Contact RatingDc Contact RatingTerminalsPrice
EATON 152011E117 | BJ6DCB 152011E117-------€7.44
RFQ
EATON 152011E116 | BJ6DCC 152011E116-------€6.69
RFQ
EATON 152413E | BJ6DCM 152413E-------€10.32
RFQ
EATON 152611E | BJ6DCN 152611E-------€8.97
RFQ
EATON 152413EAG | BJ6DCU 152413EAG-------€10.32
RFQ
EATON 1624-11E | BJ6EEB 1624-11E-------€9.17
RFQ
EATON 1624XA11E | BJ6EEJ 1624XA11E-------€12.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NGR10011BN00N Rocker Switch, Rocker Switch, Spst, Off/On, 2 Connections
€11.25 /unit