EATON NG31200C10S01 | BH6AVT

EATON NG31200C10S01 Molded Case Circuit Breaker, N-Frame, Electronic Ls Trip, 3-Pole, 1200A, 600 Vac

Item: BH6AVT Model: NG31200C10S01
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height9"
Length6"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9"

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)22.86
Ship length (cm)15.24
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON NG31000B05S01 | BH6AUQ NG31000B05S01NG31000B05S01-
RFQ
EATON NG31000A09S01 | BH6AUX NG31000A09S01NG31000A09S01-
RFQ
EATON NG31000C10S01 | BH6AUZ NG31000C10S01NG31000C10S01-
RFQ
EATON NG31000C04S01 | BH6AVF NG31000C04S01NG31000C04S01-
RFQ
EATON NG31000S01 | BH6AVG NG31000S01NG31000S01-
RFQ
EATON NG31000WS01 | BH6AVH NG31000WS01NG31000WS01-
RFQ
EATON NG31200A05S01 | BH6AVL NG31200A05S01NG31200A05S01-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NG31200C10S01 Molded Case Circuit Breaker, N-Frame, Electronic Ls Trip, 3-Pole, 1200A, 600 Vac