EATON ACE-DG1-40 | BJ7GVR

EATON ACE-DG1-40 Variable Frequency Drive, 40 HP

Item: BJ7GVR Model: ACE-DG1-40
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€170,657.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Control CharacteristicsSTART/STOP/RESET Pushbuttons
Depth70 3/4"
FeaturesFault/Run/Stop Indicating Lights
Height18.59"
Hp40 hp
Nema Enclosure RatingNEMA 7
Phase3
Voltage Rating480V
Width29 1/2"

Shipping Info:

Ship weight (kg) 540
Ship height (cm)47.22
Ship length (cm)179.71
Ship width (cm)74.93
Country of OriginUS

Product Variants

ProductModelHeightDepthHpPhasePrice
EATON ACE-DG1-100-LR-PT | BJ7GTV ACE-DG1-100-LR-PT18.59"70 3/4"100 hp3€188,981.10
RFQ
EATON ACE-DG1-100 | BJ7GTZ ACE-DG1-10018.59"70 3/4"100 hp3€185,021.52
RFQ
EATON ACE-DG1-10-LR | BJ7GUC ACE-DG1-10-LR15.74"46.31"10 hp3€103,427.22
EATON ACE-DG1-10 | BJ7GUE ACE-DG1-1015.74"46.31"10 hp3€102,347.33
EATON ACE-DG1-100-PT | BJ7GUG ACE-DG1-100-PT18.59"70 3/4"100 hp3€187,901.21
RFQ
EATON ACE-DG1-100-LR | BJ7GUH ACE-DG1-100-LR18.59"70 3/4"100 hp3€186,101.41
RFQ
EATON ACE-DG1-15 | BJ7GUJ ACE-DG1-1515.74"46.31"15 hp3€104,436.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ACE-DG1-40 Variable Frequency Drive, 40 HP
€170,657.92 /unit