EATON NG31000W | BH6AVK

EATON NG31000W Molded Case Circuit Breaker, N-Frame, 3-Pole, 1000A, 600 Vac, 14 Kaic At 480 Vac, 60 Hz

Item: BH6AVK Model: NG31000W
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating1000A
ClassEngine Generator
FrameN
Frequency Rating60 Hz
FunctionsReverse
Generator Rating361 KVA/289 kW at 240 V AC, 722 KVA/578 kW at 480 V AC, 903 KVA/722 kW at 600 V AC
Height9"
Interrupt Rating14 kAIC at 480V AC
Length6"
Number Of Poles3
TerminalsWithout Terminals
Trip TypeElectronic LS
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9"

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)22.86
Ship length (cm)15.24
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltagePrice
EATON LG3450T38B20 | BH4LHX LG3450T38B203600V AC-
RFQ
EATON LG3450T38 | BH4LHZ LG3450T383600V AC€11,207.69
EATON LG3500T38B20 | BH4LJR LG3500T38B203600V AC€12,314.94
EATON LG3500T38 | BH4LJT LG3500T383600V AC€11,207.69
EATON LG3600T38B20 | BH4LKP LG3600T38B203600V AC€12,314.94
EATON LG3600T38 | BH4LKY LG3600T383600V AC-
RFQ
EATON NG3100038B20 | BH6AUN NG3100038B203600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NG31000W Molded Case Circuit Breaker, N-Frame, 3-Pole, 1000A, 600 Vac, 14 Kaic At 480 Vac, 60 Hz