EATON LG3450T38B20 | BH4LHX

EATON LG3450T38B20 Molded Case Circuit Breaker, L-Frame, Electronic Alsi Trip, 3-Pole, 450A, 600 Vac

Item: BH4LHX Model: LG3450T38B20
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Alarm LockoutHigh Load Alarm
Amperage Rating450A
Circuit Breaker Frame TypeComplete Breaker
ClassEngine Generator
FrameL
FunctionsReverse
Height5 12/25"
Length5 12/25"
LineTA450LD
Mfr. SeriesSeries C
Number Of Poles3
Prod LoadTA450LD
TerminalsLine And Load
Trip TypeElectronic ALSI
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 12/25"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)13.92
Ship length (cm)13.92
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltagePrice
EATON LG3450T38 | BH4LHZ LG3450T383600V AC€11,207.69
EATON LG3500T38B20 | BH4LJR LG3500T38B203600V AC€12,314.94
EATON LG3500T38 | BH4LJT LG3500T383600V AC€11,207.69
EATON LG3600T38B20 | BH4LKP LG3600T38B203600V AC€12,314.94
EATON LG3600T38 | BH4LKY LG3600T383600V AC-
RFQ
EATON NG3100038B20 | BH6AUN NG3100038B203600V AC-
RFQ
EATON NG3100038 | BH6AUW NG31000383600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LG3450T38B20 Molded Case Circuit Breaker, L-Frame, Electronic Alsi Trip, 3-Pole, 450A, 600 Vac