EATON ND4800WK | BH6ANK

EATON ND4800WK Molded Case Switch, Ng-Frame, 4 Pole, 800A, 600 Vac, Without Terminals, 50/60 Hz

Item: BH6ANK Model: ND4800WK
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Height6"
Length16 1/2"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)15.24
Ship length (cm)41.91
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON ND312K | BH6AHN ND312KND312K€34,775.29
RFQ
EATON ND312KA06U18Z07 | BH6AHY ND312KA06U18Z07ND312KA06U18Z07-
RFQ
EATON ND312KZ03 | BH6AJB ND312KZ03ND312KZ03-
RFQ
EATON ND312WKA13S02 | BH6AKU ND312WKA13S02ND312WKA13S02-
RFQ
EATON ND312WKS11Y04 | BH6AKV ND312WKS11Y04ND312WKS11Y04-
RFQ
EATON ND312WKA13X04Y11 | BH6AKX ND312WKA13X04Y11ND312WKA13X04Y11-
RFQ
EATON ND312WKT08Z03 | BH6AKY ND312WKT08Z03ND312WKT08Z03-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ND4800WK Molded Case Switch, Ng-Frame, 4 Pole, 800A, 600 Vac, Without Terminals, 50/60 Hz