EATON NB3800PF | BH6AGB

EATON NB3800PF Molded Case Circuit Breaker, Nb Type, 3000-6000A Rating, 3-Pole, 800A, 600 Vac, 250 Vdc

Item: BH6AGB Model: NB3800PF
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating800A
Circuit Breaker Frame TypeFrame Only
Circuit Breaker TypeNB
Height8.1"
Interrupt Rating200 kAIC at 600V AC, 100 kAIC at 250V DC
Length25"
LinePressure
Number Of Poles3
Prod LoadPressure
TerminalsLine And Load
Trip TypeFixed Thermal, Fixed Magnetic
Voltage600V AC/250V DC
Width10"

Product Variants

ProductModelCircuit Breaker TypeVoltageTypeNumber Of PolesPrice
EATON HLA3600 | BH3DMP HLA3600-----
RFQ
EATON LA3175PRW | BH4KHB LA3175PRWLA600V AC/250V DC-3-
RFQ
EATON LA3225PR | BH4KHC LA3225PRLA600V AC/250V DC-3-
RFQ
EATON LA3250PR | BH4KHE LA3250PRLA600V AC/250V DC-3-
RFQ
EATON LA3200PR | BH4KHG LA3200PR-----
RFQ
EATON LA3400PR | BH4KHJ LA3400PRLA600V AC/250V DC-3-
RFQ
EATON LA3150PRW | BH4KHL LA3150PRWLA600V AC/250V DCComplete Breaker3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NB3800PF Molded Case Circuit Breaker, Nb Type, 3000-6000A Rating, 3-Pole, 800A, 600 Vac, 250 Vdc