EATON HLA3600 | BH3DMP

EATON HLA3600 Molded Case Circuit Breaker, L-Frame, Hla Type, 3-Pole, 600A, 600 Vac

Item: BH3DMP Model: HLA3600
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageTypeNumber Of PolesPrice
EATON LA3175PRW | BH4KHB LA3175PRWLA600V AC/250V DC-3-
RFQ
EATON LA3225PR | BH4KHC LA3225PRLA600V AC/250V DC-3-
RFQ
EATON LA3250PR | BH4KHE LA3250PRLA600V AC/250V DC-3-
RFQ
EATON LA3200PR | BH4KHG LA3200PR-----
RFQ
EATON LA3400PR | BH4KHJ LA3400PRLA600V AC/250V DC-3-
RFQ
EATON LA3150PRW | BH4KHL LA3150PRWLA600V AC/250V DCComplete Breaker3-
RFQ
EATON LA3350PR | BH4KHP LA3350PR-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HLA3600 Molded Case Circuit Breaker, L-Frame, Hla Type, 3-Pole, 600A, 600 Vac