EATON MOTOR90W48VDC | BH4YGH

EATON MOTOR90W48VDC W- Vac Spring Charging Motor, 48 Vdc

Item: BH4YGH Model: MOTOR90W48VDC
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Depth8"
For Use WithW-VACIMB
Height3"
NotesThis Device Charges The Mechanism Closing Springs Electrically. In The Event Of A Loss Of Power The Mechanism Closing Springs Can Be Charged Manually.
TypeSpring Charging Motor
Voltage48V DC
Voltage Rating48V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Wattage90 W
Width6"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelVoltageHeightDepthWattagePrice
EATON MOTOR90W24VDC | BH4YGD MOTOR90W24VDC24V DC3"8"90 W€5,884.89
EATON MOTOR90W120VAC | BH4YGF MOTOR90W120VAC110-120V AC3"8"90 W€5,642.28
EATON MOTOR90W125VDC | BH4YGG MOTOR90W125VDC110-125V AC3"8"90 W€5,884.89
EATON MOTOR90W230VAC | BH4YGJ MOTOR90W230VAC220-230V AC3"8"90 W€5,884.89
EATON MOTOR90W250VDC | BH4YGK MOTOR90W250VDC220-250V AC3"8"90 W-
RFQ
EATON MOTOR90W60VDC | BH4YGW MOTOR90W60VDC60V DC3"8"90 W€5,642.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MOTOR90W48VDC W- Vac Spring Charging Motor, 48 Vdc