EATON MN203UADNNNNNNC | BH4YCK

EATON MN203UADNNNNNNC Unwired Universal Cassette With Universal Terminal Pad

Item: BH4YCK Model: MN203UADNNNNNNC
In Stock

Get it by Tuesday, Jun 17

€9,391.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette
AccessoriesNone
Amps Rating800-2000A
FrameStandard
Height17.126"
Interrupt RatingUniversal
Length17.007"
Number Of Poles3
Rated Uninterrupted Current (iu)2000A
Warranty1 yr.
Width18.031"

Shipping Info:

Ship weight (kg) 58.5
Ship height (cm)43.5
Ship length (cm)43.2
Ship width (cm)45.8
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON LN163HADNNNNNWC | BH4QAH LN163HADNNNNNWC--
RFQ
EATON LN163HADNSNNNNC | BH4QAN LN163HADNSNNNNCAll Cassettes€9,246.88
EATON LN163HADNNNNNNC | BH4QAP LN163HADNNNNNNCAll Cassettes€7,785.97
EATON LN403HADNNNNNNC | BH4QAQ LN403HADNNNNNNC--
RFQ
EATON LN163HAXNSNNNNC | BH4QAR LN163HAXNSNNNNCAll Cassettes€9,045.15
EATON LN163HADNSNNNWC | BH4QAT LN163HADNSNNNWC-€11,775.73
EATON LN163HAXNNNNNNC | BH4QAU LN163HAXNNNNNNCAll Cassettes-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MN203UADNNNNNNC Unwired Universal Cassette With Universal Terminal Pad
€9,391.03 /unit