EATON ME310D | BH4XNZ

EATON ME310D Dc Contactor, 600 Vdc, Size 3, 100A, 1No Contact, 230 Vdc Coil Voltage, Front Connected

Item: BH4XNZ Model: ME310D
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating100A
Coil Voltage230V DC
Contact Configuration1 NO
Contactor Size3
Length6.81"
Number Of Poles1
Product Height7.78"
Product NameEaton DC Contactor
Product Width3.18"
Voltage Rating600V DC
Warranty1 yr.

Product Variants

ProductModelNumber Of PolesCoil VoltagePrice
EATON L483507G01 | BH4KGY L483507G01--€10,764.29
EATON ME010D | BH4XMK ME010D---
RFQ
EATON ME010C | BH4XML ME010C1125V DC-
RFQ
EATON ME011C | BH4XMM ME011C2125V DC-
RFQ
EATON ME010E | BH4XMN ME010E1250V DC€8,752.96
RFQ
EATON ME101C | BH4XMQ ME101C1125V DC€13,768.85
RFQ
EATON ME020E | BH4XMR ME020E2250V DC€13,912.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ME310D Dc Contactor, 600 Vdc, Size 3, 100A, 1No Contact, 230 Vdc Coil Voltage, Front Connected