EATON MDLB2600 | BH4XKU

EATON MDLB2600 Molded Case Circuit Breaker, Mdl-Frame, Mdlb Type, 2-Pole, 600A, 50/60 Hz

Item: BH4XKU Model: MDLB2600
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.06"
Length8 1/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 3/5"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)10.31
Ship length (cm)20.96
Ship width (cm)14.22
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON MDLB2400 | BH4XKM MDLB2400MDLB2400-
RFQ
EATON MDLB2700A12S13 | BH4XKP MDLB2700A12S13MDLB2700A12S13-
RFQ
EATON MDLB2350 | BH4XKQ MDLB2350MDLB2350-
RFQ
EATON MDLB2300 | BH4XKR MDLB2300MDLB2300-
RFQ
EATON MDLB3350 | BH4XKT MDLB3350MDLB3350-
RFQ
EATON MDLB2450 | BH4XKV MDLB2450MDLB2450-
RFQ
EATON MDLB2800W | BH4XKW MDLB2800WMDLB2800W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MDLB2600 Molded Case Circuit Breaker, Mdl-Frame, Mdlb Type, 2-Pole, 600A, 50/60 Hz