EATON MDLB2400 | BH4XKM

EATON MDLB2400 Molded Case Circuit Breaker, Mdl-Frame, Mdlb Type, 2-Pole, 400A, 50/60 Hz

Item: BH4XKM Model: MDLB2400
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height0.01"
Length0.01"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON MDLB2700A12S13 | BH4XKP MDLB2700A12S13MDLB2700A12S13-
RFQ
EATON MDLB2350 | BH4XKQ MDLB2350MDLB2350-
RFQ
EATON MDLB2300 | BH4XKR MDLB2300MDLB2300-
RFQ
EATON MDLB3350 | BH4XKT MDLB3350MDLB3350-
RFQ
EATON MDLB2600 | BH4XKU MDLB2600MDLB2600-
RFQ
EATON MDLB2450 | BH4XKV MDLB2450MDLB2450-
RFQ
EATON MDLB2800W | BH4XKW MDLB2800WMDLB2800W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MDLB2400 Molded Case Circuit Breaker, Mdl-Frame, Mdlb Type, 2-Pole, 400A, 50/60 Hz