EATON MDL3400WA0105S2905 | BH4XGL

EATON MDL3400WA0105S2905 Molded Case Circuit Breaker, Mdl-Frame, Mdl Type, 3-Pole, 400A, 600 Vac, 250 Vdc

Item: BH4XGL Model: MDL3400WA0105S2905
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height0.01"
Length0.01"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON MDL3300 Circuit Breaker Feed-thru 300 Amp 600vac 3p 50kaic@480v | AG8RPB MDL3300MDL3300€6,133.74
EATON MDL3350 Circuit Breaker Feed-thru 350 Amp 600vac 3p 50kaic@480v | AG8RPC MDL3350MDL3350-
RFQ
EATON MDL3400 Circuit Breaker Feed-thru 400 Amp 600vac 3p 50kaic@480v | AG8RPD MDL3400MDL3400€6,473.03
EATON MDL3500 Circuit Breaker Feed-thru 500 Amp 600vac 3p 50kaic@480v | AG8RPE MDL3500MDL3500€6,473.03
EATON MDL3600 Circuit Breaker Feed-thru 600 Amp 600vac 3p 50kaic@480v | AG8RPF MDL3600MDL3600€6,473.03
EATON MDL3700 Circuit Breaker Feed-thru 700 Amp 600vac 3p 50kaic@480v | AG8RPG MDL3700MDL3700€6,473.03
EATON MDL3800 Circuit Breaker Feed-thru 800 Amp 600vac 3p 50kaic@480v | AG8RPH MDL3800MDL3800€6,473.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MDL3400WA0105S2905 Molded Case Circuit Breaker, Mdl-Frame, Mdl Type, 3-Pole, 400A, 600 Vac, 250 Vdc