EATON MBDF11M | BH4WAV

EATON MBDF11M Mechanical Interlock Cover

Item: BH4WAV Model: MBDF11M
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
Height1"
Length1"
TypeMechanical Interlock Cover
Used WithCMBXB200BTS, CMBXP200BTS
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialDepthNumber Of PolesOverall HeightOverall WidthPrice
EATON ZV-BS-UL Terminal Cover 1 Pole 80a | AF6MKP 19YH03 ZV-BS-UL-----€15.24
EATON HPUCVR01 | BH3LVC HPUCVR01-----€430.03
EATON M22-XWS | BH4VMF M22-XWS-----€17.88
EATON MB4040DFC | BH4VXM MB4040DFC------
RFQ
EATON MBDCVR4 | BH4WAG MBDCVR4-----€287.33
RFQ
EATON MBDF12M | BH4WAJ MBDF12M------
RFQ
EATON MBDCVR1 | BH4WAK MBDCVR1------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MBDF11M Mechanical Interlock Cover