EATON HPUCVR01 | BH3LVC

EATON HPUCVR01 Utility Pull Section Cover

Item: BH3LVC Model: HPUCVR01
In Stock

Get it by Tuesday, Jun 17

€430.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
Height1"
Length1"
TypeUtility Pull Section Cover
Used WithHP402442, HP302440S, HP402440S, HP302440SH, HP402440SH, HP40, HP30S, HP40S, HP40SH
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialDepthNumber Of PolesOverall HeightOverall WidthPrice
EATON ZV-BS-UL Terminal Cover 1 Pole 80a | AF6MKP 19YH03 ZV-BS-UL-----€15.24
EATON M22-XWS | BH4VMF M22-XWS-----€17.88
EATON MB4040DFC | BH4VXM MB4040DFC------
RFQ
EATON MBDCVR4 | BH4WAG MBDCVR4-----€287.33
RFQ
EATON MBDF12M | BH4WAJ MBDF12M------
RFQ
EATON MBDCVR1 | BH4WAK MBDCVR1------
RFQ
EATON MBDF17M | BH4WAL MBDF17M-----€1,354.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HPUCVR01 Utility Pull Section Cover
€430.03 /unit