EATON M4SRG0600 | BH4VVR

EATON M4SRG0600 Sensor And Rating Plug Kit, 600A, 4 Pole, Standard Frame, Up To 3200A

Item: BH4VVR Model: M4SRG0600
In Stock

Get it by Monday, Jun 16

€5,614.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Kit
AccessoriesSensor And Rating Plug Kit
Amps Rating600A
FrameStandard
Height0.01"
Length0.01"
NotesIncludes Four (4) Sensors And One Rating Plug Per Kit.
Number Of Poles4
Rated Uninterrupted Current (iu)3200A
Special FeaturesSensors And Rating Plug
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON M3ERG2500 | BH4VRM M3ERG2500M3ERG2500€7,300.37
EATON M3ERG2000 | BH4VRN M3ERG2000M3ERG2000€7,614.29
EATON M3NRG0300 | BH4VRP M3NRG0300M3NRG0300€4,304.75
EATON M3DNG2500 | BH4VRQ M3DNG2500M3DNG2500€7,614.29
EATON M3DNG5000 | BH4VRR M3DNG5000M3DNG5000-
RFQ
EATON M3DNG3200 | BH4VRT M3DNG3200M3DNG3200€7,614.29
EATON M3ERG3200 | BH4VRV M3ERG3200M3ERG3200-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M4SRG0600 Sensor And Rating Plug Kit, 600A, 4 Pole, Standard Frame, Up To 3200A
€5,614.08 /unit