VESTIL BR-M3S-W-GAL Galvanized Bicycle Rack, 40.4 x 13.2 x 4.5 Inch Size

Item: CE3AMM Model: BR-M3S-W-GAL
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBicycle Storage Rack
ColorGray
Height4.06"
Length40.38"
Load Capacity100 lbs.
MaterialAluminum
Mounting StyleWall Flange
Number Of Insert Position3
Number Of Mounting Holes8
Predrilled Flange Holes Dia.0.438"
TypeBike Rack
Usable Opening Width2 1/2"
Width12 22/25"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)15.24
Ship length (cm)109.22
Ship width (cm)40.64
HS code8302500000
Country of OriginUS

Product Variants

ProductModelMaterialLoad CapacityMounting StyleNumber Of Insert PositionNumber Of Mounting HolesPredrilled Flange Holes Dia.HeightColorPrice
VESTIL BR-ABK Anchor Kit | CE3ALZ BR-ABKAluminum-----1 1/2"Silver-
RFQ
VESTIL BR-GL-BK Bicycle Rack, Black, 12.75 x 5.31 x 22.5 Inch Size | CE3AMA BR-GL-BKSteel2500 lbs.Ground Flange423/4"22 1/2"Black-
RFQ
VESTIL BR-GL-G Galvanized Bicycle Rack, 12.75 x 5.31 x 22.5 Inch Size | CE3AMB BR-GL-GAluminum2500 lbs.Ground Flange423/4"22 1/2"Gray€119.84
VESTIL BR-M3D-BK Bicycle Rack, Black, 45.88 x 25 x 14.38 Inch Size | CE3AMG BR-M3D-BKSteel200 lbs.Ground Flange687/16"14 14/25"Black-
RFQ
VESTIL BR-M3D-GAL Galvanized Bicycle Rack, 45.88 x 25 x 14.38 Inch Size | CE3AMH BR-M3D-GALAluminum200 lbs.Ground Flange680.438"14 14/25"Gray-
RFQ
VESTIL BR-M3S-BK Bicycle Rack, Black, 45.88 x 14.44 x 14.38 Inch Size | CE3AMJ BR-M3S-BK--Ground Flange387/16"---
RFQ
VESTIL BR-M3S-GAL Galvanized Bicycle Rack, 45.9 x 14.4 x 14.4 Inch Size | CE3AMK BR-M3S-GALAluminum-Ground Flange380.438"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BR-M3S-W-GAL Galvanized Bicycle Rack, 40.4 x 13.2 x 4.5 Inch Size