EATON M22S-WRS-MS5 | BH4UPY

EATON M22S-WRS-MS5 Modular Key-Operated Selector Switch, Key Removable Left/ Right, Black Bezel, Black, Ms5

Item: BH4UPY Model: M22S-WRS-MS5
In Stock

Get it by Tuesday, Jun 10

€89.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMaintained, Key Removable Left/ Right
Actuator TypeKey Operated
Bezel ColorBlack
Button ColorBlack
Height1 1/2"
IlluminationNon-Illuminated
Ip RatingIP66
Key CodeMS5
Length7"
Nema Enclosure RatingNEMA 13, NEMA 4X
NotesIncludes One Key And One Contact Block Mounting Adapter. Removal Positions Can Be Modified In The Field Using Coding Adapters.
Number Of Positions2
Operating Cycles100000 Operations
TypeSelector Switch
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelHeightIp RatingPrice
EATON M22S-WRS3-A4 | BH4ULC M22S-WRS3-A41 1/2"IP66€109.51
EATON M22S-WRS3-A1 | BH4ULD M22S-WRS3-A11 1/2"-€47.87
EATON M22S-WRS3-A3 | BH4ULH M22S-WRS3-A31 1/2"IP66€113.30
EATON M22S-WRS3-A6 | BH4ULK M22S-WRS3-A61 1/2"IP66-
RFQ
EATON M22S-WRS3 | BH4ULL M22S-WRS31/2"IP66-
RFQ
EATON M22S-WRS3-A5 | BH4ULM M22S-WRS3-A51 1/2"IP66€109.51
EATON M22S-WRS3-A2 | BH4ULN M22S-WRS3-A21 1/2"IP66€89.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22S-WRS-MS5 Modular Key-Operated Selector Switch, Key Removable Left/ Right, Black Bezel, Black, Ms5
€89.26 /unit