EATON M22S-DRP-Y-X | BH4UCM

EATON M22S-DRP-Y-X Mushroom Pushbutton Operator, 22.5 mm, Non-Illuminated Yellow, IP67, IP69K

Item: BH4UCM Model: M22S-DRP-Y-X
In Stock

Get it by Monday, Jun 16

€77.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Actuator ColorYellow
Actuator FunctionMaintained
Actuator TypeMushroom, insertless
BezelBlack
Button ColorYellow
Height1 1/2"
IlluminationNon-illuminated
Ip RatingIP67, IP69K
Length7"
Nema Enclosure RatingNEMA 4X NEMA 13
Notes35 mm Diameter Mushroom Head Button. Maintained Pushbuttons Can Be Converted In The Field To Momentary Operation By Switching The Locking Ring, Which Is Accessible Through The Side Of The Operator Body.
Operating Cycles1 million
Operating ModeMaintained
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelHeightIlluminationIp RatingMounting TypePrice
EATON M22-D4-S-X7 | BH4RCX M22-D4-S-X72"Non-illuminated--€290.27
EATON M22-D4-S | BH4RCY M22-D4-S1 1/2"Non-illuminated--€276.15
EATON M22-D4-S-ETCH | BH4RDC M22-D4-S-ETCH1 1/2"Non-illuminated--€288.13
EATON M22-D-G-B100 | BH4REC M22-D-G-B10014"---€1,497.35
EATON M22-D-G-GB1 | BH4REF M22-D-G-GB14"Non-illuminatedIP67, IP69KFlush€21.64
EATON M22-DG-G | BH4REG M22-DG-G4"Non-illuminatedIP67, IP69K-€32.73
EATON M22-DGH-R | BH4REH M22-DGH-R1 1/2"Non-illuminatedIP67, IP69K-€33.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22S-DRP-Y-X Mushroom Pushbutton Operator, 22.5 mm, Non-Illuminated Yellow, IP67, IP69K
€77.09 /unit