EATON M22S-DRH-B | BH4UAJ

EATON M22S-DRH-B Pushbutton Operator, 22.5 mm, Non-Illuminated, Black Bezel, IP67, IP69K

Item: BH4UAJ Model: M22S-DRH-B
In Stock

Get it by Thursday, Jun 12

€19.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Actuator FunctionMaintained
Actuator TypeExtended, button
BezelBlack
Button ColorBlue
Height1 1/2"
IlluminationNon-illuminated
Ip RatingIP67, IP69K
Length7"
Nema Enclosure RatingIP67, IP69K, NEMA 4X, NEMA 13
NotesIncludes Contact Block Mounting Adapter.
Operating Cycles1 million
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelHeightIlluminationIp RatingMounting TypePrice
EATON M22-D4-S-X7 | BH4RCX M22-D4-S-X72"Non-illuminated--€290.27
EATON M22-D4-S | BH4RCY M22-D4-S1 1/2"Non-illuminated--€276.15
EATON M22-D4-S-ETCH | BH4RDC M22-D4-S-ETCH1 1/2"Non-illuminated--€288.13
EATON M22-D-G-B100 | BH4REC M22-D-G-B10014"---€1,497.35
EATON M22-D-G-GB1 | BH4REF M22-D-G-GB14"Non-illuminatedIP67, IP69KFlush€21.64
EATON M22-DG-G | BH4REG M22-DG-G4"Non-illuminatedIP67, IP69K-€32.73
EATON M22-DGH-R | BH4REH M22-DGH-R1 1/2"Non-illuminatedIP67, IP69K-€33.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22S-DRH-B Pushbutton Operator, 22.5 mm, Non-Illuminated, Black Bezel, IP67, IP69K
€19.88 /unit