EATON M22S-DDLM-WS-ETCH | BH4TWH

EATON M22S-DDLM-WS-ETCH Double Pushbutton, 22.5 mm, Top Flush, Bottom Extended, Illuminated, Black Bezel, IP66

Item: BH4TWH Model: M22S-DDLM-WS-ETCH
In Stock

Get it by Tuesday, Jun 17

€63.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Actuator FunctionMomentary
Actuator TypeTop flush, bottom extended, dual button
BezelBlack
Button ColorBlack, White
Etching CodeCustom
Height1 1/2"
IlluminationIlluminated
InscriptionCustom
Ip RatingIP66
Length7"
Nema Enclosure RatingIP66, NEMA 4X, NEMA 13
NotesIncludes Contact Block Mounting Adapter. When Ordering, Specify Inscription Per Catalog Number Suffix From The Symbols Library.
Operating CyclesLight: 100,000, button: 200,000
TypeDouble Pushbutton With Center Light
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelHeightIlluminationIp RatingMounting TypePrice
EATON M22-D4-S-X7 | BH4RCX M22-D4-S-X72"Non-illuminated--€290.27
EATON M22-D4-S | BH4RCY M22-D4-S1 1/2"Non-illuminated--€276.15
EATON M22-D4-S-ETCH | BH4RDC M22-D4-S-ETCH1 1/2"Non-illuminated--€288.13
EATON M22-D-G-B100 | BH4REC M22-D-G-B10014"---€1,497.35
EATON M22-D-G-GB1 | BH4REF M22-D-G-GB14"Non-illuminatedIP67, IP69KFlush€21.64
EATON M22-DG-G | BH4REG M22-DG-G4"Non-illuminatedIP67, IP69K-€32.73
EATON M22-DGH-R | BH4REH M22-DGH-R1 1/2"Non-illuminatedIP67, IP69K-€33.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22S-DDLM-WS-ETCH Double Pushbutton, 22.5 mm, Top Flush, Bottom Extended, Illuminated, Black Bezel, IP66
€63.02 /unit