EATON M22M-DRP-R-X0 | BH4TDJ

EATON M22M-DRP-R-X0 Modular Pushbutton, 22.5 mm, Metal, Red, X0, Ip67, Ip69K

Item: BH4TDJ Model: M22M-DRP-R-X0
In Stock

Get it by Monday, Jun 16

€93.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator TypeMushroom
BezelMetal
Button ColorRed
Contact Configuration1 NO-2 NC
Height0.1"
IlluminationNon-Illuminated
Ip RatingIP67, IP69K
LegendX0
Length7"
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating ModeMaintained
TypePushbutton
Width4 1/2"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.25
Ship length (cm)17.78
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelIp RatingHeightSizeNema RatingColorMaterialPrice
EATON M22-DDLF-WS-ETCH | BH4RCZ M22-DDLF-WS-ETCHIP6613/25"----€62.85
EATON M22-DDLF-GR-ETCH | BH4RDA M22-DDLF-GR-ETCHIP6613/25"----€65.57
EATON M22-DDL-GR | BH4RDB M22-DDL-GRIP6613/25"----€57.22
EATON M22-DDLF-GR-X1-X0 | BH4RDD M22-DDLF-GR-X1-X0IP6613/25"----€74.18
EATON M22-D-B | BH4RDE M22-D-BIP67, IP69K1"----€16.07
EATON M22-DDLF-WS | BH4RDF M22-DDLF-WSIP6613/25"----€53.19
EATON M22-DDLF-GR | BH4RDG M22-DDLF-GRIP6613/25"----€58.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22M-DRP-R-X0 Modular Pushbutton, 22.5 mm, Metal, Red, X0, Ip67, Ip69K
€93.63 /unit