Flat Shipping

Flat Shipping at €24.99 + VAT

GATES SPB3750 Metric V-belt Spb 3750mm | AB2RTF 1NJN9

GATES SPB3750 Metric V-belt Spb 3750mm

Item: AB2RTF Model: SPB3750Cross Ref: 1NJN9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric V-Belt
Belt TypeSPB
ConstructionWrapped
Industry NumberSPB3750
MaterialElastomeric Compound
Number Of Ribs1
Outside Length3750 mm
Temp. Range-30°F to +140°F
Thickness13 mm
Top Width17 mm
V-belt SectionSPB

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)5.08
Ship length (cm)26.67
Ship width (cm)26.67
HS code4010391000
Country of OriginMX

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
GATES SPB3350 Metric V-belt Spb 3350mm | AB2RUN 1NJU3 SPB33503350 mmSPB3350113 mm17 mmWrapped-30°F to +140°F€99.26
GATES SPB3150 Metric V-belt Spb 3150mm | AB2RVE 1NJW2 SPB31503150 mmSPB3150113 mm17 mmWrapped-30°F to +140°F€92.24
GATES SPB4000 Metric V-belt Spb 4000mm | AB2RVJ 1NJW7 SPB40004000 mmSPB4000113 mm17 mmWrapped-30°F to +140°F€119.27
GATES SPB5300 Metric V-belt Spb 5300mm | AB2RVY 1NJY3 SPB53005300 mmSPB5300113 mm17 mmWrapped-30°F to +140°F€160.97
GATES SPB4250 Metric V-belt Spb 4250mm | AB2RWA 1NJY6 SPB42504250 mmSPB4250113 mm17 mmWrapped-30°F to +140°F€132.52
GATES SPB3550 Metric V-belt Spb 3550mm | AB2RWB 1NJY7 SPB35503550 mmSPB3550113 mm17 mmWrapped-30°F to +140°F€104.74
GATES SPB8000 Metric V-belt Spb 8000mm | AB2TAM 1NKJ6 SPB80008000 mmSPB8000113 mm17 mmWrapped-30°F to +140°F€243.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES SPB3750 Metric V-belt Spb 3750mm
€123.48 /unit