Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON M22M-DL-Y | BH4RZV

EATON M22M-DL-Y Flush Push Button, 22 mm Mounting Size, Non-Metallic, Momentary

Item: BH4RZV Model: M22M-DL-YCross Ref: 30XE31
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeFlush
ApplicationPushbutton
BezelMetal
Height1.17"
IlluminationIlluminated
Ip RatingIP67, IP69K, IP66
Length1.17"
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating ModeMomentary
Special FeaturesM22 Series
Type22.5 mm RMQ-Titan Modular
Weight0.01 lbs.
Width0.39"
ActionMomentary
Bezel MaterialMetal
FeaturesField Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Head MaterialPlastic
Head/lens ColorYellow
Lamp Bulb TypeLED
Lamp Module TypeNo Lamp Module Included
Manufacturer Warranty Length1 yr.
Number Of Indicator Lights1
Number Of Operators1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator IlluminationIlluminated
Operator MaterialPolycarbonate
Overall Depth1.17"
Overall Height1.17"
Overall Width0.39"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleFlush
Resistance PropertiesCorrosion Resistant
SeriesM22 Series
StandardsBUREAU VERITAS, CCC, CE, CSA, GOST-R, LLOYD'S REGISTER, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.97
Ship length (cm)2.97
Ship width (cm)0.99
Country of OriginUS

Product Variants

ProductModelTypeHeightBezelIp RatingLegendLamp Module TypeBasic MaterialPrice
EATON M22-DGLH-R | BH4RFG M22-DGLH-RPushbutton1 1/2"Silver GuardedIP67, IP69K---€38.33
EATON M22-DGLH-G | BH4RFN M22-DGLH-GPushbutton4"Silver GuardedIP67, IP69K---€35.49
EATON M22-DGLH-Y | BH4RFP M22-DGLH-YPushbutton1 1/2"Silver GuardedIP67, IP69K---€36.87
EATON M22-DGLH-B | BH4RFQ M22-DGLH-BPushbutton1 1/2"Silver GuardedIP67, IP69K---€36.87
EATON M22-DGL-X | BH4RFT M22-DGL-XPushbutton5"Silver GuardedIP67, IP69K---€31.76
EATON M22-DGLH-W | BH4RFV M22-DGLH-WPushbutton1"Silver GuardedIP67, IP69K---€36.87
EATON M22-DL-G | BH4RHJ M22-DL-G22.5 mm Modular0.39"SilverIP67, IP69K---€19.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22M-DL-Y Flush Push Button, 22 mm Mounting Size, Non-Metallic, Momentary
€31.98 /unit