EATON M22-YED0020 | BH4VNL

EATON M22-YED0020 Modular Pushbutton, Indicator Light, Yellow, Illuminated, 12-30 Vac/Dc

Item: BH4VNL Model: M22-YED0020
In Stock

Get it by Wednesday, Jun 11

€78.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Button ColorYellow
Height1 1/2"
IlluminationIlluminated
Length4"
NotesFor Ingresoll-Rand
TypeIndicator Light Lens
Voltage Rating12-30V AC/DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width5"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelIp RatingHeightSizeNema RatingColorMaterialPrice
EATON M22-DDLF-WS-ETCH | BH4RCZ M22-DDLF-WS-ETCHIP6613/25"----€62.85
EATON M22-DDLF-GR-ETCH | BH4RDA M22-DDLF-GR-ETCHIP6613/25"----€65.57
EATON M22-DDL-GR | BH4RDB M22-DDL-GRIP6613/25"----€57.22
EATON M22-DDLF-GR-X1-X0 | BH4RDD M22-DDLF-GR-X1-X0IP6613/25"----€74.18
EATON M22-D-B | BH4RDE M22-D-BIP67, IP69K1"----€16.07
EATON M22-DDLF-WS | BH4RDF M22-DDLF-WSIP6613/25"----€53.19
EATON M22-DDLF-GR | BH4RDG M22-DDLF-GRIP6613/25"----€58.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-YED0020 Modular Pushbutton, Indicator Light, Yellow, Illuminated, 12-30 Vac/Dc
€78.51 /unit