EATON M22-XPV60-Y-120 | BH4VKY

EATON M22-XPV60-Y-120 Pushbutton Operator Ring, 22.5 mm, Illuminated, Yellow, IP66, 120V

Item: BH4VKY Model: M22-XPV60-Y-120
Limited Availability
€151.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOperator Ring
Button ColorYellow
Diameter59.94 mm
Height0.91 mm
IlluminationIlluminated
Ip RatingIP66
Nema Enclosure RatingIP66, NEMA 4X, NEMA 13
TypeEmergency Stop Ring
Voltage Rating120V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)0.09
Country of OriginUS

Product Variants

ProductModelHeightTypeIp RatingIlluminationPrice
EATON M22-XPV60-Y-230 | BH4VLJ M22-XPV60-Y-2300.91 mmEmergency Stop RingIP66Illuminated€205.71
EATON M22-XPV60-Y-24 | BH4VLR M22-XPV60-Y-242 3/4"Emergency Stop RingIP66Illuminated€151.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-XPV60-Y-120 Pushbutton Operator Ring, 22.5 mm, Illuminated, Yellow, IP66, 120V
€151.60 /unit