EATON M22-XDL-G-GB6 | BH4VEA

EATON M22-XDL-G-GB6 Button Lens, 22.5 mm, Illuminated, Inscription On/ Gb6, IP67, IP69K, Green

Item: BH4VEA Model: M22-XDL-G-GB6
Limited Availability
€9.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator TypeFlush
Button ColorGreen
Diameter22.2 mm
Etching CodeGB6
Height2.5 mm
IlluminationIlluminated
InscriptionON
Ip RatingIP67, IP69K
Nema Enclosure RatingIP67, IP69K, NEMA 4X, NEMA 21
TypeButton Lens
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.

Shipping Info:

Ship weight (kg) 0.0117
Ship height (cm)0.25
Country of OriginUS

Product Variants

ProductModelTypeHeightIp RatingIlluminationPrice
EATON M22-XDL-B | BH4VDN M22-XDL-BButton Lens2.5 mmIP67, IP69KIlluminated€3.21
EATON M22-XDL-B-X6 | BH4VDR M22-XDL-B-X6Button Lens2.5 mmIP67, IP69KIlluminated€4.09
EATON M22-XDL-A | BH4VDU M22-XDL-AButton Lens2.5 mmIP67, IP69KIlluminated€3.25
EATON M22-XDL-B-GB14 | BH4VDV M22-XDL-B-GB14Button Lens2.5 mmIP67, IP69KIlluminated€6.27
EATON M22-XDL-G | BH4VDY M22-XDL-GM222.5 mmIP67, IP69KIlluminated€3.80
EATON M22-XDL-G-GB1 | BH4VEB M22-XDL-G-GB1Button Lens2.5 mmIP67, IP69KIlluminated-
RFQ
EATON M22-XDL-G-X1 | BH4VEC M22-XDL-G-X1Button Lens2.5 mmIP67, IP69KIlluminated€6.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-XDL-G-GB6 Button Lens, 22.5 mm, Illuminated, Inscription On/ Gb6, IP67, IP69K, Green
€9.29 /unit