EATON M22-XDL-G | BH4VDY

EATON M22-XDL-G Pushbutton Button Lens, Button Lens, 22.5 mm, Illuminated, Green, IP67, IP69K

Item: BH4VDY Model: M22-XDL-G
Limited Availability
€3.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator TypeFlush
Button ColorGreen
Diameter22.2 mm
FeaturesButton Lens
Height2.5 mm
IlluminationIlluminated
Ip RatingIP67, IP69K
Nema Enclosure RatingIP67, IP69K, NEMA 4X, NEMA 21
NotesMinimum Order Quantity Of 10
TypeM22
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.

Shipping Info:

Ship weight (kg) 0.0117
Ship height (cm)0.25
Country of OriginUS

Product Variants

ProductModelTypeHeightIp RatingIlluminationPrice
EATON M22-XDL-B | BH4VDN M22-XDL-BButton Lens2.5 mmIP67, IP69KIlluminated€3.21
EATON M22-XDL-B-X6 | BH4VDR M22-XDL-B-X6Button Lens2.5 mmIP67, IP69KIlluminated€4.09
EATON M22-XDL-A | BH4VDU M22-XDL-AButton Lens2.5 mmIP67, IP69KIlluminated€3.25
EATON M22-XDL-B-GB14 | BH4VDV M22-XDL-B-GB14Button Lens2.5 mmIP67, IP69KIlluminated€6.27
EATON M22-XDL-G-GB6 | BH4VEA M22-XDL-G-GB6Button Lens2.5 mmIP67, IP69KIlluminated€9.29
EATON M22-XDL-G-GB1 | BH4VEB M22-XDL-G-GB1Button Lens2.5 mmIP67, IP69KIlluminated-
RFQ
EATON M22-XDL-G-X1 | BH4VEC M22-XDL-G-X1Button Lens2.5 mmIP67, IP69KIlluminated€6.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-XDL-G Pushbutton Button Lens, Button Lens, 22.5 mm, Illuminated, Green, IP67, IP69K
€3.80 /unit