EATON M22-LED-W-B100 | BH4RUV

EATON M22-LED-W-B100 Modular Pushbutton Light Unit, 22.5 Mm, Led Lamp, 12 to 30 VAC/VDC, White

Item: BH4RUV Model: M22-LED-W-B100
In Stock

Get it by Tuesday, Jun 17

€3,786.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Light
Height14"
Length22"
Width16"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)35.56
Ship length (cm)55.88
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelIp RatingHeightPrice
EATON M22-CLED230-G | BH4RCA M22-CLED230-GIP65, IP201.46"€52.99
EATON M22-CLED230-W | BH4RCB M22-CLED230-W-1/2"€51.07
EATON M22-CLED230-R | BH4RCD M22-CLED230-R-1/2"-
RFQ
EATON M22-CLEDC230-G | BH4RCF M22-CLEDC230-G-1/2"€57.63
EATON M22-CLED230-B | BH4RCJ M22-CLED230-BIP65, IP201/2"€49.13
EATON M22-CLEDC230-R | BH4RCK M22-CLEDC230-R-1/2"-
RFQ
EATON M22-CLEDC230-W | BH4RCL M22-CLEDC230-W-1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-LED-W-B100 Modular Pushbutton Light Unit, 22.5 Mm, Led Lamp, 12 to 30 VAC/VDC, White
€3,786.99 /unit