Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON LS-S11-ZB | BH4QJL

EATON LS-S11-ZB Safety Interlock Switch, Metal Locking, Screw, 4A, 400V/6A, 24V, 300mA, 24V

Item: BH4QJL Model: LS-S11-ZBCross Ref: 45MZ38
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€375.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
ConnectionScrew Terminal
Contact Configuration1 NO-1 NC with positive opening contact
Contact Rating6A At 230V AC, 3A At 24V DC
Enclosure MaterialPlastic
Height1.18"
Length3.78"
Max. Ac Amps6A At 230V AC
Max. Dc Amps3A At 24V DC
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Mounting TypeMiniature DIN Rail
Switch TypeCabinet door interlock
TypeLS-Titan
Weight0.1 lbs.
Width1.18"
Ac Contact Rating6A @ 230V
Actuating Key TypeFlat
Actuator MaterialMetal
Body MaterialPlastic
Circuitry ActionSnap Action
Contact Form1NO/1NC
Dc Contact Rating300 A @ 24 V
Differential Travel18.5 mm
Display Qty1
FeaturesMiniature Din
Includes Actuating KeyActuating Key Included
Ip RatingIP65
Key Hole LocationBack, Front, Left, Right
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Over Travel30 mm
Overall Depth3.78"
Overall Height1.18"
Overall Width1.18"
Positive Travel30 mm
Pre-travel15.2 mm
Resistance PropertiesShock Resistant
SeriesLS-Titan Series
StandardsROHS, UL LISTED
Terminal Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3
Ship length (cm)9.6
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelMounting TypeHeightTypeMovementPrice
EATON LS-11S-S | BH4QCB LS-11S-S-4 24/25"LS-Titan-€128.02
EATON LS-11 | BH4QCD LS-11-2.99"LS-Titan--
RFQ
EATON LSE-02-LA | BH4QCE LSE-02-LA-3.86"LS-Titan-€261.98
EATON LS-20 | BH4QCF LS-20-2.99"LS-Titan-€114.12
EATON LSE-02-RLA40R | BH4QCH LSE-02-RLA40R-4.71"LS-Titan--
RFQ
EATON LS-11-ZB | BH4QCJ LS-11-ZB-1.18"LS-Titan-€428.46
EATON LS4-S11-1-I-ZB | BH4QCK LS4-S11-1-I-ZBFull Size DIN Rail1.57"LS-Titan-€517.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LS-S11-ZB Safety Interlock Switch, Metal Locking, Screw, 4A, 400V/6A, 24V, 300mA, 24V
€375.65 /unit