EATON LGX425036W | BH4PWE

EATON LGX425036W Molded Case Circuit Breaker, Lg-Frame, Lg Type, Electronic Lsig Trip, 4-Pole, 250A

Item: BH4PWE Model: LGX425036W
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating250A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeLG
FrameLG
Frequency Rating50-60 Hz
Height7.22"
Interrupt Rating200 kAIC at 240/480V AC, 65 kAIC at 600V AC
Length4.09"
Mfr. SeriesSeries G
NotesLG Breaker Is HACR Rated
Number Of Poles4
Rating80% Rated
TerminalsWithout Terminals
Trip TypeElectronic LSIG
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7.22"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)18.34
Ship length (cm)10.39
Ship width (cm)18.34
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON LGC325032G | BH4LLA LGC325032G3-LG-
RFQ
EATON LGC325032W | BH4LLC LGC325032W3-LG-
RFQ
EATON LGC325033G | BH4LLD LGC325033G3-LG€9,943.79
EATON LGC325032B20G | BH4LLE LGC325032B20G3-LG€11,056.31
EATON LGC325035B20G | BH4LLG LGC325035B20G3-LG€12,030.52
EATON LGC325033B20G | BH4LLJ LGC325033B20G3-LG-
RFQ
EATON LGC325032ZGG | BH4LLL LGC325032ZGG3-LG€10,485.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LGX425036W Molded Case Circuit Breaker, Lg-Frame, Lg Type, Electronic Lsig Trip, 4-Pole, 250A