EATON LGU463036G | BH4PPK

EATON LGU463036G Molded Case Circuit Breaker, Electronic Lsig Trip, 4-Pole, 630A, 600 Vac, Line/Load

Item: BH4PPK Model: LGU463036G
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating630A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeLG
FrameLG
Height7.22"
Interrupt Rating150 kAIC at 415V AC, 65 kAIC at 600V AC, 200 kAIC at 240V AC, 150 kAIC at 480V AC
Length7.22"
Mounting HardwareMetric
NotesLG Breaker Is HACR Rated
Number Of Poles4
Protection Type0% Protected Neutral Pole
TerminalsLine And Load
Trip TypeElectronic LSIG
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7.22"

Shipping Info:

Ship weight (kg) 7.065
Ship height (cm)18.34
Ship length (cm)18.34
Ship width (cm)18.34
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON LGC325032G | BH4LLA LGC325032G3-LG-
RFQ
EATON LGC325032W | BH4LLC LGC325032W3-LG-
RFQ
EATON LGC325033G | BH4LLD LGC325033G3-LG€9,943.79
EATON LGC325032B20G | BH4LLE LGC325032B20G3-LG€11,056.31
EATON LGC325035B20G | BH4LLG LGC325035B20G3-LG€12,030.52
EATON LGC325033B20G | BH4LLJ LGC325033B20G3-LG-
RFQ
EATON LGC325032ZGG | BH4LLL LGC325032ZGG3-LG€10,485.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LGU463036G Molded Case Circuit Breaker, Electronic Lsig Trip, 4-Pole, 630A, 600 Vac, Line/Load